Weld-On Hub, Bolt Size 5/16-18", Keyed
Mfr # SK-A
Zoro # G710981740
product price: $39.95
/eaKey Features
Material
Carbon Steel
Bolt Size
5/16"-18
Taper
3/4 in Per ft On Diameter
Overall Length
1.25 in
For Bushing Series
SK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK-A
Zoro #
G710981740
UPC #
806372051400
Country of Origin
China
Dimensions
Bolt Size
5/16"-18
Overall Length
1.25 in
Outside Diameter - Maximum
4.38 in
Outside Diameter - Base
4.38 in
Bore Diameter
2 13/16 in
Details
Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
For Bushing Series
SK
For Shaft Type
Keyed
Series
QD
System of Measurement
Standard
For Bushing Type
Quick Detachable
Description
QD TYPE WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.