Weld-On Hub, Bolt Size 5/8-11", Keyed
Mfr # J-A
Zoro # G810981763
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Bolt Size
5/8"-11
Taper
3/4 in Per ft On Diameter
Outside Diameter - Maximum
7.75 in
Series
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-A
Zoro #
G810981763
UPC #
806372051448
Country of Origin
China
Dimensions
Bolt Size
5/8"-11
Outside Diameter - Maximum
7.75 in
Bore Diameter
5 5/32 in
Outside Diameter - Base
7.75 in
Overall Length
3.19 in
Details
Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
Series
QD
System of Measurement
Standard
For Shaft Type
Keyed
For Bushing Type
Quick Detachable
For Bushing Series
J
Description
QD TYPE WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.