Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-On Hub, Bolt Size 5/8-11", Keyed

  • Mfr # S30-10

  • Zoro # G610981741


product price: $74.65
/ea

Key Features

Bolt Size
5/8"-11
Material
Carbon Steel
Taper
8 Degrees
For Bushing Series
3020
Bore Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30-10
Zoro #
G610981741
UPC #
806372051233
Country of Origin
China

Dimensions

Bolt Size
5/8"-11
Bore Diameter
4 1/4 in
Overall Length
2 in
Outside Diameter - Maximum
5.25 in
Outside Diameter - Base
5.13 in
Length Less Flange
0.68 in

Details

Material
Carbon Steel
Taper
8 Degrees
For Bushing Series
3020
For Bushing Type
Taper Lock
For Shaft Type
Keyed
System of Measurement
Standard
Series
S

Description

TAPER BUSH TYPE S WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.