Weld-On Hub, Bolt Size 5/8-11", Keyed
Mfr # S30-16
Zoro # G510981735
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Taper
8 Degrees
Bolt Size
5/8"-11
Material
Carbon Steel
System of Measurement
Standard
For Bushing Type
Taper Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S30-16
Zoro #
G510981735
UPC #
806372051240
Country of Origin
China
Dimensions
Bolt Size
5/8"-11
Length Less Flange
1.09 in
Outside Diameter - Base
5.13 in
Bore Diameter
4 1/4 in
Outside Diameter - Maximum
5.25 in
Overall Length
2 in
Details
Taper
8 Degrees
Material
Carbon Steel
System of Measurement
Standard
For Bushing Type
Taper Lock
Series
S
For Bushing Series
3020
For Shaft Type
Keyed
Description
TAPER BUSH TYPE S WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.