Weld-On Hub, Bolt Size 5/8-11", Keyed
Mfr # WA40
Zoro # G310981782
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Taper
8 Degrees
Bolt Size
5/8"-11
Overall Length
4 in
For Shaft Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA40
Zoro #
G310981782
UPC #
806372051349
Country of Origin
China
Dimensions
Bolt Size
5/8"-11
Overall Length
4 in
Outside Diameter - Base
7.25 in
Bore Diameter
5 3/4 in
Length Less Flange
3 in
Outside Diameter - Maximum
7.75 in
Details
Material
Carbon Steel
Taper
8 Degrees
For Shaft Type
Keyed
System of Measurement
Standard
For Bushing Series
4040
For Bushing Type
Taper Lock
Series
W
Description
TAPER BUSH TYPE W WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.