Zoro Homepage

Weld-On Hub, Bolt Size 7/16-14", Keyed

  • Mfr # S20-6

  • Zoro # G110981739


product price: $31.19
/ea

Key Features

Bolt Size
7/16"-14
Material
Carbon Steel
Taper
8 Degrees
For Bushing Type
Taper Lock
Outside Diameter - Base
3.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20-6
Zoro #
G110981739
UPC #
806372051196
Country of Origin
China

Dimensions

Bolt Size
7/16"-14
Outside Diameter - Base
3.44 in
Length Less Flange
0.45 in
Outside Diameter - Maximum
3.56 in
Bore Diameter
2 3/4 in
Overall Length
1.25 in

Details

Material
Carbon Steel
Taper
8 Degrees
For Bushing Type
Taper Lock
For Bushing Series
2012
For Shaft Type
Keyed
Series
S
System of Measurement
Standard

Description

TAPER BUSH TYPE S WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.