Weld-On Hub, Bolt Size 7/16-14", Keyed
Mfr # S20-8
Zoro # G610981734
product price: $31.19
/eaKey Features
Bolt Size
7/16"-14
Material
Carbon Steel
Taper
8 Degrees
Overall Length
1.25 in
For Shaft Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S20-8
Zoro #
G610981734
UPC #
806372051264
Country of Origin
China
Dimensions
Bolt Size
7/16"-14
Overall Length
1.25 in
Outside Diameter - Maximum
3.56 in
Outside Diameter - Base
3.44 in
Length Less Flange
0.57 in
Bore Diameter
2 3/4 in
Details
Material
Carbon Steel
Taper
8 Degrees
For Shaft Type
Keyed
System of Measurement
Standard
For Bushing Series
2012
For Bushing Type
Taper Lock
Series
S
Description
TAPER BUSH TYPE S WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.