Zoro Homepage

Weld-On Hub, Bolt Size 7/8-9", Keyed

  • Mfr # N-A

  • Zoro # G410981767


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Taper
3/4 in Per ft On Diameter
Bolt Size
7/8"-9
Material
Carbon Steel
For Shaft Type
Keyed
Series
QD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-A
Zoro #
G410981767
UPC #
806372051462
Country of Origin
China

Dimensions

Bolt Size
7/8"-9
Overall Length
6.25 in
Outside Diameter - Base
10.25 in
Outside Diameter - Maximum
10.5 in
Bore Diameter
7 in

Details

Taper
3/4 in Per ft On Diameter
Material
Carbon Steel
For Shaft Type
Keyed
Series
QD
For Bushing Type
Quick Detachable
System of Measurement
Standard
For Bushing Series
N

Description

QD TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.