Zoro Homepage

Weld-On Hub, Bolt Size 7/8-9", Keyed

  • Mfr # WA50

  • Zoro # G910981786


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Taper
8 Degrees
Bolt Size
7/8"-9
Outside Diameter - Maximum
9.5 in
For Shaft Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA50
Zoro #
G910981786
UPC #
806372051363
Country of Origin
China

Dimensions

Bolt Size
7/8"-9
Outside Diameter - Maximum
9.5 in
Length Less Flange
4 in
Outside Diameter - Base
8.75 in
Overall Length
5 in
Bore Diameter
7 in

Details

Material
Carbon Steel
Taper
8 Degrees
For Shaft Type
Keyed
For Bushing Type
Taper Lock
Series
W
System of Measurement
Standard
For Bushing Series
5050

Description

TAPER BUSH TYPE W WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.