Zoro Homepage

Weld-On Hub, Bolt Size 9/16-12", Keyed

  • Mfr # F-A

  • Zoro # G110981906


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Taper
3/4 in Per ft On Diameter
Bolt Size
9/16"-12
Material
Carbon Steel
For Bushing Type
Quick Detachable
Outside Diameter - Maximum
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-A
Zoro #
G110981906
UPC #
806372051431
Country of Origin
China

Dimensions

Bolt Size
9/16"-12
Outside Diameter - Maximum
7 in
Outside Diameter - Base
7 in
Overall Length
2.5 in
Bore Diameter
4 7/16 in

Details

Taper
3/4 in Per ft On Diameter
Material
Carbon Steel
For Bushing Type
Quick Detachable
Series
QD
For Shaft Type
Keyed
For Bushing Series
F
System of Measurement
Standard

Description

QD TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.