Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Stud, #10-24, Top Projection, Steel, Plain, 600 PK

  • Mfr # 3724WB

  • Zoro # G4773089


product price: $433.99
/pk 600, $0.72/ea
Free Shipping & Returns

Key Features

Type
Top Projection
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3724WB
Zoro #
G4773089
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Stud Length
0.75 in
Thread Length
0.697"

Details

Item
Weld Stud
Type
Top Projection
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Thread Coverage
Fully
Thread Pitch
24

Description

Mountable Threaded Studs, 3/8-16X,PK600, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products