
Weld Stud, #10-32, 0.625 in, Top Projection, Steel, Plain Finish, 5000 PK
Mfr # 0806WT
Zoro # G4773043
product price: $198.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Type
Top Projection
Thread Size
#10-32
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0806WT
Zoro #
G4773043
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Stud Length
0.625 in
Thread Length
0.572"
Details
Item
Weld Stud
Type
Top Projection
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNF
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Thread Pitch
32
Thread Coverage
Fully
Description
Mountable Threaded Studs, 8-32X3,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.