Weld Stud, #10-32, 5/8 in, Bottom Projection, Steel, Plain Finish, 100 PK
Mfr # 1LAL3
Zoro # G2837886
product price: $8.69
/pk 100, $0.09/eaKey Features
Type
Bottom Projection
Thread Size
#10-32
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1LAL3
Zoro #
G2837886
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Stud Length
5/8 in
Length Under Head
5/8"
Base Dia.
7/16 in
Base Thickness
0.063 in
Thread Length
0.595"
Head Height
0.063"
Projection Width
0.08 in
Projection Height
0.03 in
Head Dia.
0.438"
Base Diameter
7/16 in
Overall Length
11/16 in
Weld Projection Width
0.08 in
Weld Projection Height
0.03 in
Description
Mountable Threaded Stud, Finish Not Applicable, Mount Type Round Base, Material Steel, Thread Size #10-32, Stud Length 5/8 in, Base Length Not Applicable, Base Width Not Applicable, Base Thickness 0.063 in, Weld Projection Location Bottom, System of Measurement Inch, Base Diameter 7/16 in, Overall Length 11/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.