Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Stud, 3/8"-16, 1 in, Bottom Projection, Steel, Black Oxide Finish, 100 PK

  • Mfr # 1LAN7

  • Zoro # G2979672


product price: $36.99
/pk 100, $0.37/ea

Key Features

Type
Bottom Projection
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LAN7
Zoro #
G2979672
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Stud Length
1 in
Projection Width
0.13 in
Head Dia.
0.865"
Head Height
0.109"
Base Thickness
0.109 in
Length Under Head
1"
Base Dia.
7/8 in
Projection Height
0.05 in
Thread Length
0.950"
Weld Projection Width
0.13 in
Weld Projection Height
0.05 in
Overall Length
1 3/64 in
Base Diameter
7/8 in

Details

Item
Weld Stud
Type
Bottom Projection
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Mount Type
Round Base
Finish
Black Oxide
Thread Fit
2A
Thread Type
Coarse
Material
Steel
Tensile Strength
60,000 psi
Weld Projection Location
Bottom

Description

Mountable Threaded Stud, Finish Not Applicable, Mount Type Round Base, Material Steel, Thread Size 3/8 In.-16, Stud Length 1 in, Base Length Not Applicable, Base Width Not Applicable, Base Thickness 0.109 in, Weld Projection Location Bottom, System of Measurement Inch, Base Diameter 7/8 in, Overall Length 1 3/64 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.