Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Stud, #6-32, 0.75 in, Right-Angle, Steel, PlainFinish, 1000 PK

  • Mfr # 0612WLJ

  • Zoro # G4770550


product price: $206.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Type
Right-Angle
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0612WLJ
Zoro #
G4770550
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Stud Length
0.75 in
Thread Length
0.703"

Details

Item
Weld Stud
Type
Right-Angle
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Thread Coverage
Fully
Thread Pitch
32

Description

6-32X3/4 L Shaped 90 Degree Spot Weld Screw Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.