Zoro Homepage

Weld Stud, #8-32, 0.625 in, Right-Angle, Steel, Plain Finish, 1000 PK

  • Mfr # 0810WLJ

  • Zoro # G4792549


product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Type
Right-Angle
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810WLJ
Zoro #
G4792549
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Stud Length
0.625 in
Thread Length
0.562"

Details

Item
Weld Stud
Type
Right-Angle
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Thread Coverage
Fully
Thread Pitch
32

Description

Mountable Threaded Studs, 8-32X5,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.