Weld Stud, Adhesive Backed, Nylon, Plain, 25 PK
Mfr # 011032ABTS050
Zoro # G3281433
product price: $22.89
/pk 25, $0.92/eaKey Features
Type
Adhesive Backed
Thread Size
#10-32
Threaded Rod Material
Nylon
Thread Class
2A/2B
Threaded Rod Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011032ABTS050
Zoro #
G3281433
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Stud Length
0.578 in + adhesive backing
Base Length
1 in
Base Width
1 in
Base Thickness
0.078 in
Overall Length
0.578 in + adhesive backing
Thread Length
1/2 in
Details
Item
Weld Stud
Type
Adhesive Backed
Threaded Rod Material
Nylon
Thread Class
2A/2B
Threaded Rod Thread Type
UNF
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Color
Off White
Temp. Range (F)
-40 to 185
Thread Coverage
Fully
Mount Type
Adhesive
Material
Nylon
Resistance Properties
Solvent Resistant
Thread Type
Fine
Material Grade/Class
6/6
Finish
Plain
Description
Mountable Threaded Stud, Finish Plain, Mount Type Adhesive, Material Nylon, Thread Size #10-32, Stud Length 1/2 in, Base Length 1 in, Base Width 1 in, Base Thickness 0.078 in, System of Measurement Inch, Base Diameter 1 in, Color Off White, Material Grade/Class 6/6, Overall Length 1 1/2 in, Resistance Properties Solvent Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.