Zoro Homepage

Weld Tip Tube, 28 In, Use w/ 2CZD2

  • Mfr # 2CZD3

  • Zoro # G0317816


product price: $47.69
/ea

Key Features

For Use With
2CZD2
Size
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CZD3
Zoro #
G0317816
UPC #
190735441787
Country of Origin
China

Dimensions

Size
28 in

Details

Item
Welding Tip Tube
For Use With
2CZD2
Shop By
Closeouts

Description

Welding Tip Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.