Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Grating, Smooth, 36x1in., 24in. Span

  • Mfr # 24125S100-C2

  • Zoro # G1684159


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Surface
Smooth
Height
1 in
Bearing Bar Thickness
0.125 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24125S100-C2
Zoro #
G1684159
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Height
1 in
Bearing Bar Thickness
0.125 in
Rating @ Unsupported Length
281 lb/sqft @ 3 ft
Overall Height
1 in
Deflection @ Unsupported Length
0.168 in @ 3 ft
Overall Width
36 in
Overall Length
24 in

Details

Surface
Smooth
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Item
Stainless Steel Bar Grating
Span
24 in
Standards
ASTM A-167
Material
Stainless Steel
Top Surface
Smooth
Weight
5 lb/sq ft
For Use Outdoors
Yes
Includes Mounting Hardware
Mounting Hardware Not Included
System of Measurement
Inch
Application
Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants
Material Grade
304
Shape
Rectangular
Load Capacity
100 lb
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Bar Grating, Stainless Steel, 304, Rectangular, 24 in Overall Length, 36 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1 3/16 in, Cross Bar Spacing 4 in, Weight 5 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.125 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.