This item is Discontinued.

Zoro Select Welded Utility Cart, Stainless Steel, 3 Shelves, 1200 lb. XJ348-U5

Welded Utility Cart, Stainless Steel, 3 Shelves, 1200 lb. (Discontinued)

  • Mfr # XJ348-U5
  • Zoro # G9949694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XJ348-U5
Zoro #
G9949694
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
35"
Overall Length
54"
Overall Width
31"
Shelf Length
48"
Shelf Width
30"
Lip Height
1-1/2"
Caster Dia.
5"
Caster Width
1-1/4"
Top Shelf Height
35"
Overall LxWxH
54 in x 31 in x 35 in
Shelf LxW
48 in x 30 in

Details

Material
Stainless Steel
Color
Stainless
Load Capacity
1200 lb.
Item
Welded Utility Cart
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Cart Shelf Style
Lipped
Caster Material
Urethane
Assembled/Unassembled
Assembled
Finish
Polished
Capacity per Shelf
400 lb.
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Gauge
16
Includes
Donut Bumper
Distance Between Shelves
11"
Utility Cart Item
Utility Cart
Electrical Included
No
Construction
Welded Stainless Steel

Description

Welded Utility Cart, Load Capacity 1200 lb, Stainless Steel Material, 16 Gauge, Polished Finish, Stainless Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 30 in, Includes Donut Bumper, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.