Welded Wire
Mfr # 13004E025-24x1200
Zoro # G908389860
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
1/4 x 1/4
Color
Gray
Overall Length
100 ft
Open Area
81 %
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13004E025-24x1200
Zoro #
G908389860
UPC #
-
Country of Origin
China
Dimensions
Mesh Size
1/4 x 1/4
Overall Length
100 ft
Opening Size
3.975 in
Overall Width
24 in
Details
Item
Carbon Steel Wire Mesh
Color
Gray
Open Area
81 %
Material
Carbon Steel
Material Grade
Not Rated
Coating
Galvanized
Mesh Type
Welded
Certifications Included
No Certificates Included
Description
Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 24 in, Wire Diameter 0.025 in, Mesh Type Welded, Open Area 81 Percent, Mesh Size 1/4 x 1/4, Opening Size 3.975 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Not Applicable, Coating Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.