Welded Wire
Mfr # 15150ME120-48x120
Zoro # G508389864
product price: $329.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Mesh Size
1 1/2 x 1 1/2
Color
Gray
Opening Size
1.38 in
Open Area
86 %
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15150ME120-48x120
Zoro #
G508389864
UPC #
-
Country of Origin
China
Dimensions
Mesh Size
1 1/2 x 1 1/2
Opening Size
1.38 in
Overall Length
10 ft
Overall Width
4 in
Details
Item
Stainless Steel Wire Cloth
Color
Gray
Open Area
86 %
Material
Stainless Steel
Material Grade
304
Coating
Plain
Mesh Type
Welded
Certifications Included
No Certificates Included
Description
Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 10 ft, Overall Width 4 ft, Wire Diameter 0.12 in, Mesh Type Welded, Open Area 86 Percent, Mesh Size 1 1/2 x 1 1/2, Opening Size 1.38 in, Material Grade 304, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Not Applicable, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.