Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Wire Door, W 4 Ft x H 5 Ft

  • Mfr # 19N880

  • Zoro # G6165476


product price: $313.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
60 in
Door Height
60 in
Door Width
48 in
Gauge
8 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N880
Zoro #
G6165476
UPC #
190735397756
Country of Origin
China

Dimensions

Overall Height
60 in
Door Height
60 in
Door Width
48 in
Height
5 ft
Width
4 ft
Door Track Length
6 ft
For Maximum Door Opening Width
4 ft
Wire Mesh Opening Height
2 in
Wire Mesh Opening Width
2 in
Wire Thickness
5/32 in

Details

Item
Welded-Wire Machine Guard Door
Material
Steel
Gauge
8 ga
Finish
Powder Coated
Includes
(2) Safety Nuts
Color
Black
Standards
Meets Or Exceeds OSHA And ANSI Specifications
Components
Doors
For Use With
Posts and Panels
Method of Construction
Welded
Handle Type
None
Mounting Hardware Included
(10) Screw, Receiver U Channel, Socket
Product Type
Welded-Wire Machine Guard Door
Includes Mounting Hardware
Yes
Opening Type
Hinged

Description

Welded-Wire Machine Guard Door, Door Height 60 in, Door Width 48 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Black, Powder-Coated, Includes Mounting Hardware Yes, Includes (2) Safety Nuts, Panel, Wire Thickness 5/32 in, None, Door Track Length 6 ft, For Maximum Door Opening Width 4 ft, Hinged, Compatible Brand and Series Not Applicable, Compatible Manufacturer Model Number Not Applicable, Steel, Method of Construction Welded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.