Shop ZORO SELECT
See all product information
Create Account
Welding Blanket, Fiberglass, 10 ft. W., 6 ft. H., 32 oz/sq yd, 1,000 Degrees F Withstand Temp.
- Mfr # 22RN84
- Zoro # G5307531
product price:Â
$
61.45
/ea
Key Features
Color
White
Protective Material
Fiberglass
Thickness
0.080 in
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22RN84
- Zoro #
- G5307531
- UPC #
- 190735772614
- Country of Origin
- China
- Item
- Welding Blanket
- Color
- White
- Protective Material
- Fiberglass
- Withstand Temp.
- 1,000 Degrees F
- With Grommet / Without Grommet
- With Grommet
- Material Weight
- 32 oz/sq yd
- Standards
- FM Approved
- Material
- Uncoated Fiberglass
- Welding Protection Sub-Category
- Blankets
- Grommet Placement
- 24 in Centers on Four Sides
- Product Type
- Blanket
- Protective Material Coating
- Uncoated
- Maximum Temperature
- 1,000 Degrees F
- Grommet Spacing
- 24 in
- Protective Material Weight
- 32 oz/sq yd
- Grommet Location
- Two on Each Corner
- Protective Material Color
- White
- Grommet Material
- Brass
- Process
- General welding applications with light sparks and minimal spatter
- Fastener Type
- Grommets
- Duty Rating
- Medium
Dimensions
- Width
- 10 ft.
- Height
- 6 ft.
- Thickness
- 0.080 in
- Protective Thickness
- 0.08 in
- Protective Height
- 6 ft
- Protective Width
- 10 ft
- Overall Width
- 6 ft
- Protective Material Thickness
- 0.05 in
- Grommet Hole Diameter
- 19/64 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 6 ft, Protective Material Color White, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.