Welding Blanket, Fiberglass, 8 ft. W., 8 ft. H., 18 oz/sq yd, 1,000 Degrees F Withstand Temp., Tan

  • Mfr # 22RN95

  • Zoro # G5313217


product price:  $49.45
/ea

Key Features

Color
Tan
Protective Material
Fiberglass
Thickness
0.035"
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22RN95
Zoro #
G5313217
UPC #
190735772720
Country of Origin
China

Dimensions

Width
8 ft.
Height
8 ft.
Thickness
0.035"
Protective Width
8 ft
Protective Thickness
0.035 in
Protective Height
8 ft
Overall Length
8 ft
Protective Material Thickness
0.04 in
Grommet Hole Diameter
4/5 in
Overall Width
8 ft

Details

Item
Welding Blanket
Color
Tan
Protective Material
Fiberglass
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
18 oz/sq yd
Standards
FM Approved, NFPA701
Welding Protection Sub-Category
Blankets
Material
Uncoated Fiberglass
Grommet Placement
24 in Centers on Four Sides
Protective Material Weight
18 oz/sq yd
Grommet Spacing
24 in
Duty Rating
Light
Process
General welding applications with light sparks and minimal spatter
Protective Material Coating
Uncoated
Grommet Material
Brass
Grommet Location
Two on Each Corner
Fastener Type
Grommets
Protective Material Color
Tan
Maximum Temperature
1,000 Degrees F
Product Type
Blanket

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 8 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.