Welding Curtain, Transparent PVC, 8 ft. W., 6 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 22RN64

  • Zoro # G5313131


product price:  $62.19
/ea

Key Features

Protective Material
Transparent PVC
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22RN64
Zoro #
G5313131
UPC #
190735772416
Country of Origin
India

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Width
8 ft
Protective Height
6 ft
Curtain Height
6 ft
Curtain Width
8 ft
Curtain Material Thickness
0.36 mm
Grommet Hole Diameter
3/8 in

Details

Item
Welding Curtain
Color
Gray
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Protective Color
Gray
Welding Protection Sub-Category
Curtains
Grommet Placement
12 in Centers on Four Sides
Material
PVC
Includes
Cable Zip Tie
Features
Protection from Harmful UV Rays
Grommet Location
Four Side
Grommet Spacing
12 in
Curtain Material Coating
PVC
Included Track
No Track Included
Resistance Properties
UV Resistant
Number of Hanging Points
28
Curtain Material Weight
13 oz/sq yd
Grommet Material
Steel
Printed Text
WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Curtain Design
Curtain
Maximum Temperature
150 Degrees F
Fastener Type
Grommets
Process
Arc Suppression, General Welding Applications with Light Sparks and Minimal Spatter
Opacity
Tinted Transparent
Curtain Material Type
PVC
Curtain Material Color
Gray
Curtain Mount Type
Suspended from Tube

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Gray, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Grommet Hole Diameter 3/8 in, Grommet Location Four Side

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.