Welding Screen, Transparent PVC, 4 ft. W., 6 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 22RN71

  • Zoro # G5384303


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent PVC
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22RN71
Zoro #
G5384303
UPC #
190735772485
Country of Origin
India

Dimensions

Width
4 ft.
Height
6 ft.
Thickness
0.014 in
Protective Width
4 ft
Protective Height
6 ft
Protective Thickness
0.014 in
Overall Height
4 ft
Overall Width
6 ft
Frame Leg Length
31 in
Panel Height
6 ft
Screen Width
4 ft
Grommet Hole Diameter
0.35 in
Frame Tube Size
1 in
Screen Material Thickness
0.36 mm

Details

Item
Welding Screen
Color
Red
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Protective Color
Red
Includes
Nylon Ties, Snap Locks
Welding Protection Sub-Category
Screens
Grommet Placement
12 in Centers on Four Sides
Material
Transparent PVC
Frame Finish
Powder Coated
Features
Multi-Panel Enclosures
Grommet Material
Steel
Screen Material Weight
13 oz/sq yd
Grommet Spacing
12 in
Process
Enclosed Area to Protect Personnel and Equipment from Welding Sparks, Slag, Spatter
Screen Material Color
Red
Number of Sides
4
Grommet Location
Center
Frame Material
Steel
Opacity
Tinted Transparent
Fastener Type
Grommets
Screen Material Coating
PVC
Printed Text
WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Maximum Temperature
150 Degrees F
Screen Material
PVC
Base Frame Type
Platform Legs
Resistance Properties
UV Inhibitor
Includes Frame
Yes

Description

Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 150 Degrees F, Overall Height 4 ft, Overall Width 6 ft, Screen Material Color Red, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Resistance Properties UV Inhibitor, Base Frame Type Platform Legs, Fastener Type Grommets, Features Multi-Panel Enclosures, Frame Finish Powder Coated

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.