Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetylene Cutting Tip No. 1, General Purpose Cutting, 1, CA330, CA370, CA730, CA98

  • Mfr # 144A-1

  • Zoro # G004407420


product price: $7.89
/ea

Key Features

Application
General Purpose Cutting
Tip Size
1
Tip Series
144
Oxygen Flow Rate
85 scfh (Cutting)
Pressure Rating (Fuel)
3 psig (Acetylene)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144A-1
Zoro #
G004407420
UPC #
688456351527
Country of Origin
United States

Dimensions

Tip Size
1
Maximum Cutting Thickness
3/8 in

Details

Item
Acetylene Cutting Tip #1
Application
General Purpose Cutting
Tip Series
144
Oxygen Flow Rate
85 scfh (Cutting)
Pressure Rating (Fuel)
3 psig (Acetylene)
Pressure Rating (Oxygen)
25 to 30 psig (Cutting)
Tip Design
One Piece
Compatible Cutting Torch Series
64
Minimum Cutting Speed
18 in/min
For Torch Type
Handheld, Machine
Cutting Range
3/8 in
Compatible Fuel Type
Acetylene
Compatible Cutting Attachment
CA330, CA370, CA730, CA98
Maximum Cutting Speed
21 in/min
Compatible Manufacturer
Airco
Compatible Torch Manufacturer Part Number
30, 50, 54, 56

Description

Acetylene Cutting Tip #1, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 144, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/8 in, Compatible Cutting Torch Series 64, Compatible Cutting Attachment CA330, CA370, CA730, CA98, Compatible Manufacturer Airco, Application General Purpose Cutting, Compatible Torch Manufacturer Part Number 30, 50, 54, 56, Maximum Cutting Speed 21 in/min, Minimum Cutting Speed 18 in/min, Oxygen Flow Rate 85 scfh (Cutting)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.