Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetylene Cutting Tip No. 5, Light to Medium Preheat, General Purpose Cutting, 5

  • Mfr # 3-101-5

  • Zoro # G804407415


product price: $20.55
/ea

Key Features

Flame Type
Light to Medium Preheat
Application
General Purpose Cutting
Tip Size
5
Tip Series
3-101
Compatible Fuel Type
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-101-5
Zoro #
G804407415
UPC #
688456340323
Country of Origin
United States

Dimensions

Tip Size
5
Kerf Width
0.15 in
Maximum Cutting Thickness
5 in
Minimum Cutting Thickness
4 in

Details

Item
Acetylene Cutting Tip #5
Flame Type
Light to Medium Preheat
Application
General Purpose Cutting
Tip Series
3-101
Compatible Fuel Type
Acetylene
Compatible Cutting Attachment
3-780, CA250, CA350
Compatible Manufacturer
Victor
Oxygen Flow Rate
390 to 450 scfh (Cutting)
Compatible Torch Manufacturer Part Number
EC72740
Tip Design
One Piece
Fuel Flow Rate
34 to 38 scfh (Acetylene)
Pressure Rating (Oxygen)
45 to 55 psig (Cutting)
Pressure Rating (Fuel)
12 to 13 psig (Acetylene)
For Torch Type
Handheld, Machine
Maximum Cutting Speed
11 in/min
Minimum Cutting Speed
7 in/min

Description

Acetylene Cutting Tip #5, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 5, Tip Design One Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Cutting Attachment 3-780, CA250, CA350, Compatible Manufacturer Victor, Application General Purpose Cutting, Compatible Torch Manufacturer Part Number EC72740, Flame Type Light to Medium Preheat, Fuel Flow Rate 34 to 38 scfh (Acetylene), Kerf Width 0.15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.