Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetylene Cutting Tip No. 2, Medium Preheat, Gouging, Rivet Washing, Weld Prep, 2

  • Mfr # 3-118-2

  • Zoro # G504407463


product price: $42.95
/ea

Key Features

Flame Type
Medium Preheat
Application
Gouging, Rivet Washing, Weld Prep
Tip Size
2
Tip Series
3-118
Oxygen Flow Rate
140 to 160 scfh (Cutting)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-118-2
Zoro #
G504407463
UPC #
688456341252
Country of Origin
United States

Dimensions

Tip Size
2
Minimum Cutting Thickness
1 in
Maximum Cutting Thickness
1 1/2 in
Kerf Width
0.09 in

Details

Item
Acetylene Cutting Tip #2
Flame Type
Medium Preheat
Application
Gouging, Rivet Washing, Weld Prep
Tip Series
3-118
Oxygen Flow Rate
140 to 160 scfh (Cutting)
Compatible Fuel Type
Acetylene
Compatible Cutting Attachment
3-780, CA250, CA350
Maximum Cutting Speed
19 in/min
Minimum Cutting Speed
13 in/min
Tip Design
One Piece
For Torch Type
Handheld
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
35 to 45 psig (Cutting)
Fuel Flow Rate
16 to 18 scfh (Acetylene)
Compatible Torch Manufacturer Part Number
EC72740
Pressure Rating (Fuel)
6 to 7 psig (Acetylene)

Description

Acetylene Cutting Tip #2, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 3-118, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Attachment 3-780, CA250, CA350, Compatible Manufacturer Victor, Application Gouging, Rivet Washing, Weld Prep, Compatible Torch Manufacturer Part Number EC72740, Flame Type Medium Preheat, Fuel Flow Rate 16 to 18 scfh (Acetylene), Kerf Width 0.09 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.