Zoro Homepage

Welding Tip Tube, 16 In, Use w/2CZD2

  • Mfr # 2CZD4

  • Zoro # G0608386


product price: $38.15
/ea

Key Features

For Use With
2CZD2
Size
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CZD4
Zoro #
G0608386
UPC #
190735441794
Country of Origin
China

Dimensions

Size
16 in

Details

Item
Welding Tip Tube
For Use With
2CZD2

Description

Welding Tip Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.