Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Umbrella, 6.5 ft. W, 9 ft., Blue

  • Mfr # 22RP02

  • Zoro # G5386954


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Welding Protection Sub-Category
Umbrellas
Protective Width
6 ft 6 in
Protective Height
9 ft
Protective Color
Blue
Protective Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22RP02
Zoro #
G5386954
UPC #
190735772782
Country of Origin
China

Dimensions

Protective Width
6 ft 6 in
Protective Height
9 ft
Height
9 ft.
Width
6-1/2 ft.
Protective Material Thickness
0 in
Overall Height
9 ft
Umbrella Diameter
78 in

Details

Welding Protection Sub-Category
Umbrellas
Protective Color
Blue
Protective Material
Vinyl
Material Weight
4.12 oz/sq yd
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
Without Grommet
Item
Welding Umbrella
Features
Flame Retardant Vinyl Coated, Polypropylene Base, Aluminum Pole
Material
Vinyl
Standards
NFPA 701
Color
Blue
Includes
Tilt mechanism, Plastic base with filling hole, vinyl coated fabric.
Opacity
Opaque
Environment
Outdoor
Mount Type
Folding Stand
Pole Material
Aluminum
Protective Material Coating
Vinyl
Rib Material
Fiberglass
Protective Material Color
Blue
Resistance Properties
Flame Retardant
Maximum Temperature
150 Degrees F

Description

Welding Umbrella, Protective Material Vinyl, Protective Material Coating Vinyl, Maximum Temperature 150 Degrees F, Umbrella Diameter 78 in, Overall Height 9 ft, Protective Material Color Blue, Material Weight 4.12 oz/sq yd, Protective Material Thickness 0 in, Resistance Properties Flame Retardant, Standards NFPA 701, Environment Outdoor, Includes Tilt mechanism, Plastic base with filling hole, vinyl coated fabric., Mount Type Folding Stand, Opacity Opaque, Pole Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.