Zoro Homepage

Wetting Agent & Surfactant, 5 Gal.

  • Mfr # 6450-5

  • Zoro # G4660311


product price: $72.19
/ea

Key Features

Color
Clear
Coverage
300 to 500 sq ft per gal
Used For
Asbestos Wetting Agent and Surfactant. When asbestos must be removed, thoroughly wet the material first with Penewet surfactant.
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450-5
Zoro #
G4660311
UPC #
611131943250
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Wetting Agent & Surfactant
Color
Clear
Coverage
300 to 500 sq ft per gal
Used For
Asbestos Wetting Agent and Surfactant. When asbestos must be removed, thoroughly wet the material first with Penewet surfactant.

Description

Wetting Agent and Surfactant, Size 5 gal, Coverage 300 to 500 sq ft per gal, Color Clear, Used For Asbestos Wetting Agent and Surfactant. When asbestos must be removed, thoroughly wet the material first with Penewet surfactant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.