Zoro Homepage

Wheel Bolt, Zinc, M12-1.5x41.5mm L, PK25

  • Mfr # 610-254

  • Zoro # G2649525


product price: $43.59
/pk 25, $1.74/ea

Key Features

Class 8.8 Material Grade/Class
Thread Size
M12-1.50
Fastener Length
41.5 mm
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Serrated Shoulder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-254
Zoro #
G2649525
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.50
Fastener Length
41.5 mm
Shoulder Length
8 mm
Head Diameter
12 mm
Screw Size
M12
Fastener Length
41.5 mm
Overall Length
41.5 mm

Details

Item
Wheel Bolt
Material
Alloy Steel
Material Grade/Class
Class 8.8
Finish
Zinc Plated
Head Style
Serrated Shoulder
Thread Type
Fine
Wheel Bolt Type
Serrated Shoulder
Type
Serrated Shoulder
Fastener Thread Type
Metric Fine
System of Measurement
Metric
Fastener Thread Direction
Right Hand
Thread Pitch
1.5 mm
Thread Direction
Right Hand

Description

Metric, Wheel Bolt, Wheel Bolt Type Serrated Shoulder, Basic Material Alloy Steel, Material Grade Grade 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.5, Fastener Length 41.5 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Shoulder Length 8 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.