Wheel Brake Kit, Face Contact, 8 in., Steel

  • Mfr # P-WKA21 080x200

  • Zoro # G6968141


product price: $17.55
/ea

Key Features

Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
Swivel or Rigid Casters with 2" Wide Wheels
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-WKA21 080x200
Zoro #
G6968141
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
For Wheel Dia.
8 in
For Wheel Width
2 in

Details

Item
Brake Kit
Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
Swivel or Rigid Casters with 2" Wide Wheels
Brake Location
Left Side
Frame Finish
Zinc Plated
Includes
Installable Wheel Brake
Standards
ICWM
System of Measurement
Inch
Caster Frame Material
Steel
ESD Conductive
No
Extended Lead
No
Caster Product Group
Brake Kit
Caster Break Type
Trailing End
Series
Tread Lock Brake Kit

Description

Caster Brake Kit, Side Pedal, Left Side, Lock Not Included, Steel, 8 in, For Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.