Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, 10 In W x 4 In H, Black

  • Mfr # 1GUK7

  • Zoro # G3361434


product price: $22.25
/ea

Key Features

Wheel Chock Style
Single
Width
10 in
Height
4 in
Includes
Reflective Tape
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GUK7
Zoro #
G3361434
UPC #
190735400869
Country of Origin
China

Dimensions

Width
10 in
Height
4 in
Depth
4 1/4 in
Overall Width
4 1/4 in
Overall Length
10 in
Compatible Wheel Diameter - Maximum
Not Rated
Overall Height
4 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Reflective Tape
Material
Rubber
Color
Black with Yellow Tape
Wheel Chock Surface Tread
Grooved
Wheel Chock Material
Rubber
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
General Purpose
Surface
Grooved
Application
Commercial Vehicles
Includes Handle
Handle Not Included
Vehicle Weight - Maximum
Not Rated
Number of Chocks
1
Includes Eye Bolt
Eye Bolt Not Included
Surface Tread Type
Grooved
Base Tread Type
Grooved
Includes Sign
Sign Not Included
Includes Chain/Rope
Chain/Rope Not Included

Description

Primary Wheel Chock Application General Purpose, Width 10 in, Height 4 in, Depth 4 1/4 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Yellow, Standards Not Applicable, Includes Reflective Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.