Wheel Chock, 15 In W x 11 In H, Yellow
Mfr # 1GUL5
Zoro # G3244577
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Wheel Chock Style
Single
Width
15 in
Height
11 in
Includes
Molded Hole for Attaching Chain
Material
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1GUL5
Zoro #
G3244577
UPC #
190735400937
Country of Origin
China
Dimensions
Width
15 in
Height
11 in
Depth
11 3/4 in
Max. Tire Diameter
40 in
Compatible Wheel Diameter - Maximum
40 in
Overall Length
15 in
Overall Width
11 3/4 in
Overall Height
11 in
Description
Primary Wheel Chock Application General Purpose, Width 15 in, Height 11 in, Depth 11 3/4 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Standards Not Applicable, Includes Molded Hole, Max. Tire Diameter 40 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.