Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, 9 3/4 In W x 7 3/4 In H

  • Mfr # 1GUL3

  • Zoro # G3073384


product price: $51.39
/ea

Key Features

Wheel Chock Style
Single with Rope or Chain
Width
9 3/4 in
Height
7 3/4 in
Includes
10 ft Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GUL3
Zoro #
G3073384
UPC #
190735400913
Country of Origin
China

Dimensions

Width
9 3/4 in
Height
7 3/4 in
Depth
10 1/2 in
Overall Height
7 3/4 in
Overall Width
10 1/2 in
Overall Length
9 3/4 in
Chain/Rope Length
10 ft
Compatible Wheel Diameter - Maximum
Not Rated

Details

Item
Wheel Chock
Wheel Chock Style
Single with Rope or Chain
Includes
10 ft Chain
Material
Steel
Color
Yellow
Wheel Chock Material
Steel
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
General Purpose
Application
Commercial Vehicles
Includes Sign
Sign Not Included
Base Tread Type
Hollow
Vehicle Weight - Maximum
Not Rated
Includes Chain/Rope
Chain Included
Includes Eye Bolt
Eye Bolt Not Included
Number of Chocks
1
Includes Handle
Handle Not Included

Description

Primary Wheel Chock Application General Purpose, Width 9 3/4 in, Height 7 3/4 in, Depth 10 1/2 in, Steel, Wheel Chock Style Single with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Standards Not Applicable, Includes Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.