Zoro Homepage

Wheel Chock, 9In W x 6 InH, Black

  • Mfr # 1GUL1

  • Zoro # G3223421


product price: $35.15
/ea

Key Features

Wheel Chock Style
Single
Width
9 in
Height
6 in
Includes
Eyebolt
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GUL1
Zoro #
G3223421
UPC #
190735400890
Country of Origin
China

Dimensions

Width
9 in
Height
6 in
Depth
8 in
Overall Height
6 in
Overall Length
9 in
Compatible Wheel Diameter - Maximum
Not Rated
Overall Width
8 in

Description

Primary Wheel Chock Application General Purpose, Width 9 in, Height 6 in, Depth 8 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Standards Not Applicable, Includes Eye Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.