Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, Molded Rbr w/Stl Grab, Orange

  • Mfr # 22XW71

  • Zoro # G5308064


product price: $23.99
/ea

Key Features

Wheel Chock Style
Single
Width
8 in
Height
5 3/4 in
Includes
Steel Eyebolt
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XW71
Zoro #
G5308064
UPC #
190735429839
Country of Origin
China

Dimensions

Width
8 in
Height
5 3/4 in
Depth
9 in
Compatible Wheel Diameter - Maximum
Not Rated
Overall Length
8 in
Overall Width
9 in
Overall Height
5 3/4 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Steel Eyebolt
Material
Rubber
Color
Orange
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Smooth
Wheel Chock Material
Rubber
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
General Purpose
Application
Commercial Vehicles
Surface Tread Type
Grooved
Number of Chocks
1
Base Tread Type
Grooved
Includes Sign
Sign Not Included
Vehicle Weight - Maximum
Not Rated
Includes Chain/Rope
Chain/Rope Not Included
Includes Eye Bolt
Eye Bolt Included
Includes Handle
Handle Not Included

Description

Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 3/4 in, Depth 9 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Orange, Standards Not Applicable, Includes Steel Eyebolt, Wheel Chock Base Tread Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.