Wheel Chock Storage Bracket, 18 In L
Mfr # WCB186
Zoro # G4000202
product price: $34.69
/eaKey Features
Width
18 in
Height
1 in
Material
Powder Coated Steel
Depth
12 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCB186
Zoro #
G4000202
UPC #
724920092951
Country of Origin
United States
Dimensions
Width
18 in
Height
1 in
Depth
12 in
Details
Item
Chock Holder
Material
Powder Coated Steel
Color
Black
For Use With
Manf. No. WC1267
Wheel Chock Accessory Item
Chock Holder
Accessory Type
Chock Holder
Description
Chock Holder, For Use With Manf. No. WC1267, Material Powder Coated Steel, Black, Width 18 in, Height 1 in, Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.