Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock.Alum, W 7 In, H 8 In

  • Mfr # 19P542

  • Zoro # G4544477


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Wheel Chock Style
Single
Width
7 in
Height
8 in
Material
Aluminum
Depth
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19P542
Zoro #
G4544477
UPC #
190735397978
Country of Origin
China

Dimensions

Width
7 in
Height
8 in
Depth
11 5/8 in
Overall Height
8 in
Overall Width
11 5/8 in
Overall Length
7 in
Compatible Wheel Diameter - Maximum
Not Rated

Details

Item
Wheel Chock
Wheel Chock Style
Single
Material
Aluminum
Color
Yellow
Wheel Chock Surface Tread
Grooved
Wheel Chock Material
Aluminum
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
General Purpose
Surface
Serrated
Application
Commercial Vehicles
Includes Handle
Handle Not Included
Includes Sign
Sign Not Included
Includes Eye Bolt
Eye Bolt Not Included
Vehicle Weight - Maximum
Not Rated
Number of Chocks
1
Base Tread Type
Smooth
Includes Chain/Rope
Chain/Rope Not Included
Surface Tread Type
Grooved

Description

Primary Wheel Chock Application General Purpose, Width 7 in, Height 8 in, Depth 11 5/8 in, Aluminum, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Standards Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.