Zoro Homepage

Wheel Mandrel Set

  • Mfr # 1F540

  • Zoro # G1311554


product price: $5.59
/ea

Key Features

Fits Hole (In.)
1/4 or 3/8
Shank Dia. (In.)
1/4 in
Length (In.)
2 1/8 in
Includes
Screws to Mount 1/4 or 3/8 in Holes
Washer O.D. (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F540
Zoro #
G1311554
UPC #
044861023990
Country of Origin
India

Dimensions

Shank Dia. (In.)
1/4 in
Length (In.)
2 1/8 in
Max. Wheel Width (In.)
1/4 in
Overall Length
2 1/8 in
Compatible Wheel Thickness (Maximum)
1/4 in
Outside Flange Diameter
3/4 in
Abrasive Mounting Connector Size
1/4 in, 3/8 in
Tool Mounting Connector Size
1/4 in

Details

Item
Screw Lock-Type Wheel Adapter
Fits Hole (In.)
1/4 or 3/8
Includes
Screws to Mount 1/4 or 3/8 in Holes
Washer O.D. (In.)
3/4 in
Product Type
Screw Lock-Type Wheel Adapter
Tool Mounting Connector Type
Straight Shank
Compatible Abrasive Type
Cut-Off Wheels, Wire Wheel Brushes
Abrasive Mounting Connector Type
Unthreaded Hole

Description

Screw Lock-Type Wheel Adapter, 1/4&3/8in, Abrasive Mounting Connector Size 1/4 in, 3/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/8 in, Product Type Screw Lock-Type Wheel Adapter, Outside Flange Diameter 3/4 in, Compatible Wheel Thickness (Maximum) 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.