Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Metal Hub, 10 x 2-1/2

  • Mfr # MH21VK4102G

  • Zoro # G8367511


product price: $27.85
/ea

Key Features

Overall Length
2 1/2 in
Material
Metal
Includes
Nut and Pin
Outside Diameter
10 in
Compatible with Product Type
Tilt Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH21VK4102G
Zoro #
G8367511
UPC #
190735500576
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Diameter
10 in

Details

Material
Metal
Item
Wheel, Metal Hub, 10" x 2-1/2"
Includes
Nut and Pin
Compatible with Product Type
Tilt Truck
Compatible Mfr. Model Number
21VK41, 21VK42, 21VK43, 21VK47

Description

Wheel, Metal Hub, 10 In. x 2-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.