Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut, Hex Nut, 1/2-20, 5/8 In L, PK500

  • Mfr # 611-016

  • Zoro # G6539181


product price: $476.99
/pk 500, $0.95/ea
Free Shipping & Returns

Key Features

Type
Hex Nut
Material
Steel
Finish
Zinc Plated
Basic Material
Steel
Material Grade
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-016
Zoro #
G6539181
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1/2"-20
Width Across Flats
13/16 in
Hex Width
13/16 in
Overall Height
0.625 in
Thread Size
1/2"-20

Details

Type
Hex Nut
Material
Steel
Finish
Zinc Plated
Basic Material
Steel
Material Grade
Grade 5
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Nut Style
Hex Wheel Nut
Fastener Finish
Zinc
Item
Wheel Nut
Rockwell Hardness
RC32
Tensile Strength
109,000 psi
Material Grade/Class
Grade 5
Seat Angle
60 Degrees
Color
Clear
Thread Type
Fine
Resistance Properties
Corrosion Resistant
Thread Direction
Right Hand

Description

Wheel Nut, Color Clear, Finish Zinc Plated, Hex Width 13/16 in, Material Steel, Material Grade/Class Grade 5, Overall Height 0.625 in, Resistance Properties Corrosion Resistant, Rockwell Hardness RC32, Seat Angle 60 Degrees , System of Measurement Inch, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.