Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Pneumatic, 16 x 4

  • Mfr # MH21VK3702G

  • Zoro # G8037461


product price: $36.85
/ea

Key Features

Includes
Nut and Pin
Overall Width
4 in
Compatible Mfr. Model Number
21VK37, 21VK38
Outside Diameter
16 in
Axle-Mounted Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH21VK3702G
Zoro #
G8037461
UPC #
190735500590
Country of Origin
China

Dimensions

Overall Width
4 in
Outside Diameter
16 in

Details

Item
Wheel, Pneumatic, 16" x 4"
Includes
Nut and Pin
Compatible Mfr. Model Number
21VK37, 21VK38
Axle-Mounted Wheel Type
Pneumatic
Compatible with Product Type
Tilt Truck

Description

Wheel, Pneumatic, 16 In. x 4 In., Overall Width 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.