Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Repair Kit

  • Mfr # TC-1C

  • Zoro # G9709341


product price: $13.35
/ea

Key Features

Material
Steel
Fits Brand
Imperial
Impact Rated
No
For Use With Mfr. Model Number
227-FA, TC-1050, TC-1050RH
Includes
(2) Cutter Wheels, Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-1C
Zoro #
G9709341
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
1/2 in

Details

Material
Steel
Fits Brand
Imperial
Item
Wheel Repair Kit
Impact Rated
No
For Use With Mfr. Model Number
227-FA, TC-1050, TC-1050RH
Includes
(2) Cutter Wheels, Screw
Product Type
Wheel Repair Kit
Compatible with Brand
Imperial
Compatible Material
Aluminum, Brass, Copper
Compatible with Manufacturer Model Number
227-FA, TC-1050, TC-1050RH
Compatible Manufacturer Part Number
227-FA, TC-1050, TC-1050RH
Compatible Manufacturer Model Number
227-FA, TC-1050, TC-1050RH
Compatible with Manufacturer Model No.
227-FA, TC-1050, TC-1050RH
Compatible with Mfr. Model No.
227-FA, TC-1050, TC-1050RH
For Use with Mfr Model Number
227-FA, TC-1050, TC-1050RH
Compatible Pump Manufacturer Part Number
227-FA, TC-1050, TC-1050RH
Compatible Mfr. Model Number
227-FA, TC-1050, TC-1050RH

Description

Wheel Repair Kit, Compatible with Manufacturer Model Number 227-FA, TC-1050, TC-1050RH, Compatible Material Aluminum, Brass, Copper, Tool Length 1/2 in, Compatible with Grainger Part Number 3XTW6, 6X857, Material Steel, Includes (2) Cutter Wheels, Screw, Compatible with Brand Imperial, Product Type Wheel Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.