Shop ZORO SELECT
See all product information
Create Account
Wheel Stud Adapter, 9/16-18In
- Mfr # 3YUV9
- Zoro # G422773435
product price:Â
$
17.49
/ea
Key Features
Type
9/16"-18
Number of Pieces
1
For Use With
K-1280 Axle Shaft Remover (3KGF6)
Application
Adapts Axle Remover Tool to Wheel Studs
Compatible Product Type
K-1280 Axle Shaft Remover (3KGF6)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3YUV9
- Zoro #
- G422773435
- UPC #
- -
- Country of Origin
- United States
- Type
- 9/16"-18
- Number of Pieces
- 1
- For Use With
- K-1280 Axle Shaft Remover (3KGF6)
- Application
- Adapts Axle Remover Tool to Wheel Studs
- Item
- Wheel Stud Adapter
- Compatible Product Type
- K-1280 Axle Shaft Remover (3KGF6)
Description
Wheel Stud Adapter, 9/16-18 In, Length 18 In, Adapts Axle Remover Tool to Wheel Studs, For Use With K-1280 Axle Shaft Remover (3KGF6), Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.