While Waiting Stay 6 ft. Apart Sign, 7" W x 10" H, English, Vinyl, Blue, White

  • Mfr # N502-1007-V

  • Zoro # G6674702


product price:  $3.39
/ea

Key Features

Header
Notice
Legend
While Waiting Stay 6 Ft. Apart
Width
7"
Height
10"
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N502-1007-V
Zoro #
G6674702
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"

Details

Item
While Waiting Stay 6 ft. Apart Sign
Header
Notice
Legend
While Waiting Stay 6 Ft. Apart
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White

Description

Adhesive Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend While Waiting Stay 6 Ft. Apart, Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.