White Acetal Copolymer Plastic Bar 12" L, 2-1/2" W

  • Mfr # BULK-PS-AC-799
  • Zoro # G7864051
product price: 
$
75.89
/ea

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-799
Zoro #
G7864051
UPC #
193005901684
Country of Origin
China
Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50 Degrees F
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Impact Strength Rating
Poor
Friction Rating
Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Good
Thickness Tolerance
(-0.138" - +0")
Water Absorption
0.0022
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Shape
Bar
Plastic Clarity
Opaque
Backing Type
Plain
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Flexural Modulus
2,400 MPa
Weight
2.3 lb
Maximum Temperature
180 Degrees F
Impact Strength
1.1 ft-lb/in
Plastic Thickness Tolerance
+0.063/-0.201 in
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Machinability
100%
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Tensile Strength
9,100 psi
Minimum Temperature
-50 Degrees F
Coefficient of Thermal Expansion
13 x 10^-5 K^-1

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
2-1/2"
Width Tolerance
(-0.25" - +0.25")
Plastic Width
2.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Thickness
2.5 in

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews